Menu Search
Beam Clamps, Conduit Conduit to Beam, Parallel Clamp 1 inch Malleable Iron
STEEL CITY #PC-1HDG

Conduit to Beam, Parallel Clamp 1 inch Malleable Iron

SKU # 78599192069
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Clamp Type: Conduit to Beam
Conduit Position: Parallel to Beam
Material: Malleable Iron
Finish: Hot Dip Galvanized
Trade Size: 1 in.