STEEL CITY #PC-1/2HDG

Conduit to Beam, Parallel Clamp 1/2 inch Malleable Iron

SKU: 78599192067
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Clamp Type: Conduit to Beam
Conduit Position: Parallel to Beam
Material: Malleable Iron
Finish: Hot Dip Galvanized
Trade Size: 1/2 in.
Description
Beam Clamps, Conduit: Clamp Type - Conduit to Beam, Parallel; Conduit Position - Parallel to Beam; Material - Malleable Iron; Finish - Hot Dip Galvanized; Trade Size - in - 1/2