Menu Search
Beam Clamps, Conduit Conduit to Beam, Right Angle Clamp 1 inch Malleable Iron

O-Z/GEDNEY #UBC-100

Conduit to Beam, Right Angle Clamp 1 inch Malleable Iron

SKU #78312654610
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Clamp Type: Conduit to Beam
Conduit Position: Right Angle to Beam
Material: Malleable Iron
Finish: Zinc-plated
Trade Size: 1 in.