Menu Search
Search
O-Z/GEDNEY #J-2530G

Conduit Clamp, 2-1/2 - 3 in., Malleable Iron, Mechanically Galvanized

SKU # 78312631210
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp Type: Conduit to Beam
Material: Malleable Iron
Finish: Mechanically Galvanized
Trade Size: 2-1/2 - 3 in.

Beam Clamps, Conduit: Clamp Type - Conduit to Beam, J-Type; Material - Malleable Iron ; Finish - Mechanically Galvanized; Trade Size - in - 2-1/2-3 in.; Additional Information - Steel Bolt, Bolt Size: 5/8-11 x 2-1/2 in., Dimension: 6-5/16 in. L x 4-7/16 in. W x 2-5/8 in. D

Additional Info: Steel Bolt, Bolt Size: 5/8-11 x 2-1/2 in., Dimension: 6-5/16 in. L x 4-7/16 in. W x 2-5/8 in. D