You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MIDWEST ELECTRIC #RAC250HD

Conduit to Beam, Right Angle Clamp 2-1/2 inch Malleable Iron

SKU # 78456425506
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp Type: Conduit to Beam
Conduit Position: Right Angle to Beam
Material: Malleable Iron
Finish: Electro-Galvanized
Trade Size: 2-1/2 in.