Menu Search
Beam Clamps, Conduit Conduit to Beam, Right Angle Clamp 1 inch Stainless Steel 316
GIBSON STAINLESS #1100

Conduit to Beam, Right Angle Clamp 1 inch Stainless Steel 316

SKU # 78870389597
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Clamp Type: Conduit to Beam
Conduit Position: Right Angle to Beam
Material: Stainless Steel 316
Trade Size: 1 in.

Beam Clamps, Conduit: Clamp Type - Conduit to Beam, Right Angle; Conduit Position - Right Angle to Beam; Material - Stainless Steel 316; Trade Size - in - 1