Menu Search

ECN/KORNS #KNRA-3-GS

Conduit to Beam, Right Angle Clamp 3 inch Stainless Steel

SKU: 78401115518
Manufacturer Series: KNRA
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Clamp Type: Conduit to Beam
Conduit Position: Right Angle to Beam
Material: Stainless Steel
Finish: Hot Dip Galvanized
Trade Size: 3 in.
Description
Beam Clamps, Conduit: Clamp Type - Conduit to Beam, Right Angle; Conduit Position - Right Angle to Beam; Material - Stainless Steel ; Finish - Hot Dip Galvanized; Trade Size - in - 3; Manufacturer Series - KNRA