Menu Search
Beam Clamps, Conduit Conduit to Beam, Right Angle Clamp 3 inch Malleable Iron
ECN/KORNS #PBRA-3

Conduit to Beam, Right Angle Clamp 3 inch Malleable Iron

SKU # 78401121137 Manufacturer Series: REDH2OT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Clamp Type: Conduit to Beam
Conduit Position: Right Angle to Beam
Material: Malleable Iron
Finish: PVC Coated
Trade Size: 3 in.