Menu Search
ECN/KORNS #KNRA-3/4-GS

Conduit to Beam, Right Angle Clamp 3/4 inch Stainless Steel

SKU # 78401115506 Manufacturer Series: KNRA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp Type: Conduit to Beam
Conduit Position: Right Angle to Beam
Material: Stainless Steel
Finish: Hot Dip Galvanized
Trade Size: 3/4 in.