Menu Search
Search
ECN/KORNS #KNRA-2-GS

Conduit to Beam, Right Angle Clamp 2 inch Stainless Steel

SKU # 78401115514 Manufacturer Series: KNRA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp Type: Conduit to Beam
Conduit Position: Right Angle to Beam
Material: Stainless Steel
Finish: Hot Dip Galvanized
Trade Size: 2 in.