ECN/KORNS #PBRA-1-1/4

Conduit to Beam, Right Angle Clamp 1-1/4 inch Malleable Iron

SKU: 78401121133
Manufacturer Series: REDH2OT
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Clamp Type: Conduit to Beam
Conduit Position: Right Angle to Beam
Material: Malleable Iron
Finish: PVC Coated
Trade Size: 1-1/4 in.
Description
Beam Clamps, Conduit: Clamp Type - Conduit to Beam, Right Angle; Conduit Position - Right Angle to Beam; Material - Malleable Iron; Finish - PVC Coated; Trade Size - in - 1-1/4; Manufacturer Series - REDH2OT