Menu Search
Beam Clamps, Conduit Conduit to Beam, Right Angle Clamp 4 inch Steel
EATON B-LINE SERIES #B422-4HDG

Conduit to Beam, Right Angle Clamp 4 inch Steel

SKU # 78101155092
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Clamp Type: Conduit to Beam
Conduit Position: Right Angle to Beam
Material: Steel
Finish: Hot Dip Galvanized
Trade Size: 4 in.