Menu Search
EATON B-LINE SERIES #B422-4SS4

Conduit to Beam, Right Angle Clamp 4 inch Stainless Steel 304

SKU # 78101186808
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp Type: Conduit to Beam
Conduit Position: Right Angle to Beam
Material: Stainless Steel 304
Trade Size: 4 in.

Beam Clamps, Conduit: Clamp Type - Conduit to Beam, Right Angle; Conduit Position - Right Angle to Beam; Material - Stainless Steel 304; Trade Size - in - 4; Additional Information - Safety Factor 5

Additional Info: Safety Factor 5