Menu Search
EATON B-LINE SERIES #B422-3/4ZN

Conduit to Beam, Right Angle Clamp 3/4 inch Steel

SKU # 78101155013
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp Type: Conduit to Beam
Conduit Position: Right Angle to Beam
Material: Steel
Finish: Electro-Plated
Trade Size: 3/4 in.