Menu Search
Search
EATON B-LINE SERIES #B422-1AL

Conduit to Beam, Right Angle Clamp 1 inch Aluminum

SKU # 78101155024
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp Type: Conduit to Beam
Conduit Position: Right Angle to Beam
Material: Aluminum
Trade Size: 1 in.

Additional Info: Length: 2-7/8 in., Thickness: 7 Gauge, Load Capacity: 400 Lb (Vertical Pull), Safety factor 5