APPLETON #CH-50S

Conduit to Beam, Universal, Single Clamp 1/2 to 3/4 inch Malleable Iron

SKU: 78138119240
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Clamp Type: Conduit to Beam
Conduit Position: Parallel or Right Angle to Beam
Material: Malleable Iron
Finish: Electro-Plated
Trade Size: 1/2 to 3/4 in.
Description
Beam Clamps, Conduit: Clamp Type - Conduit to Beam, Universal, Single; Conduit Position - Parallel or Right Angle to Beam; Material - Malleable Iron; Finish - Electro-Plated; Trade Size - in - 1/2 to 3/4