Menu Search
Beam Clamps, Conduit Conduit to Beam, Parallel Clamp 4 inch Malleable Iron

APPLETON #PC-400PAR

Conduit to Beam, Parallel Clamp 4 inch Malleable Iron

SKU #78138130443
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Clamp Type: Conduit to Beam
Conduit Position: Parallel to Beam
Material: Malleable Iron
Finish: Hot Dip Galvanized
Trade Size: 4 in.