APPLETON #PC-150PAR

Conduit to Beam, Parallel Clamp 1-1/2 inch Malleable Iron

SKU: 78138128832
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Clamp Type: Conduit to Beam
Conduit Position: Parallel to Beam
Material: Malleable Iron
Finish: Hot Dip Galvanized
Trade Size: 1-1/2 in.
Description
Beam Clamps, Conduit: Clamp Type - Conduit to Beam, Parallel; Conduit Position - Parallel to Beam; Material - Malleable Iron; Finish - Hot Dip Galvanized; Trade Size - in - 1-1/2