Menu Search
Beam Clamps, Conduit Clamp, Beam; Iron; Single Conduit Hanger; 1 in.
APPLETON #AJ-100

Clamp, Beam; Iron; Single Conduit Hanger; 1 in.

SKU # 78138151301 Manufacturer Series: Type AJ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Clamp Type: Single-line Conduit
Conduit Position: Parallel to Beam
Material: Malleable Iron
Finish: Zinc-plated
Trade Size: 1 in.

Suitable for rigid, IMC, and EMT

  • Suitable for rigid\, IMC\, and EMT