APPLETON #AJ-50-75

Clamp, Beam; Iron; Single Conduit Hanger; 1/2 to 3/4 in.

SKU: 78138151299
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Clamp Type: Single-line Conduit
Conduit Position: Parallel to Beam
Material: Malleable Iron
Finish: Zinc-plated
Trade Size: 1/2 to 3/4 in.
Manufacturer Series: Type AJ
Description
Suitable for rigid, IMC, and EMT