Menu Search
Beam Clamps, Channel Channel to Beam, Thru-Hole Plate Right Angle Under Flange

STEEL CITY #E-761

Channel to Beam, Thru-Hole Plate Right Angle Under Flange

SKU #78599175490
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Clamp Type: Channel to Beam
Channel Position: Right Angle Under Flange
Channel Depth Max: 1-5/8 in.
Flange Width: All
Hardware Required: None
Material: Steel
Finish: Galv-Krom

Beam Clamps, Channel: Clamp Type - Channel to Beam, Thru-Hole Plate; Channel Position - Right Angle Under Flange; Channel Depth Max - in - 1-5/8; Flange Width - All; Material - Steel; Finish - Galv-Krom