Menu Search
Beam Clamps, Channel Channel to Beam, U-Bolt Right Angle Under Flange
NVENT CADDY #BC17A000EG

Channel to Beam, U-Bolt Right Angle Under Flange

SKU # 78285634017
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Clamp Type: Channel to Beam
Channel Position: Right Angle Under Flange
Channel Depth Max: 1-5/8 in.
Flange Thickness Max: 3/4 in.
Flange Width: All
Load: 1,200 lb. / Pr
Hardware Required: None
Material: Steel
Finish: Electro-Galvanized

Beam Clamps, Channel: Clamp Type - Channel to Beam, U-Bolt; Channel Position - Right Angle Under Flange; Channel Depth Max - in - 1-5/8; Flange Thickness Max - in - 3/4; Flange Width - All; Load - lb - 1200/Pr; Material - Steel; Finish - Electro-Galvanized