Menu Search
Search
EATON B-LINE SERIES #B602AZN

Channel to Beam On Flange

SKU # 78101156063 Manufacturer Series: B602A
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp Type: Channel to Beam
Channel Position: On Flange
Channel Depth Max: 1-3/4 in.
Flange Thickness Max: 7/8 in.
Flange Width: 2-3/8 in. - 4-1/2 in.
Load: 1200 lb.
Material: Malleable Iron
Finish: Electro-Plated

Our beam attachments and pipe supports offered in this section are designed to provide supports without drilling or welding. A complete selection of beam clamps, pipe clamps, rollers, supports and accessories are designed for use with B-Line channels and offer many installation advantages.