Menu Search
EATON B-LINE SERIES #B427SS4

Channel to Beam On Flange

SKU # 78101186425 Manufacturer Series: B427
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp Type: Channel to Beam
Channel Position: On Flange
Channel Depth Max: 1-1/2 in.
Flange Thickness Max: 2-1/2 in.
Flange Width: 2 in.
Load: 1,100 lb.
Material: Steel
Finish: Stainless Steel

Our beam attachments and pipe supports offered in this section are designed to provide supports without drilling or welding. A complete selection of beam clamps, pipe clamps, rollers, supports and accessories are designed for use with B-Line channels and offer many installation advantages.

Additional Info: Safety Factor: 5, ASTM A240, Included: 1/2 in.-13 x 1-1/2 in. Setscrew