Menu Search
Search
ABB INSTALLATION PRODUCTS #U569

Thomas and Betts Clamp, Beam, 400 lb Load, Steel, 3/8 in. Rod, GoldGalv

SKU # 61601329155
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp Type: Beam Clamp
Flange Width: 5 in.
Load: 400 lb.
Material: Steel
Finish: Gold Galvanized

Beam Clamps, Channel: Clamp Type - Beam Clamp; Flange Width - 5 in.; Load - lb - 400; Material - Steel; Finish - GoldGalv; Additional Information - Rod Size: 3/8 in.

Additional Info: Rod Size: 3/8 in.