Menu Search
Beam Clamp Anchor Clips Beam Clamp Retaining Strap 12 in
EATON B-LINE SERIES #B312-12ZN

Beam Clamp Retaining Strap 12 in

SKU # 78101153063
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Beam Clamp Retaining Strap
Flange Width: 12 in
Length: 15 in. (381mm)
Gauge: 14
Application: B303 thru B309 and B321
Material: Steel
Finish: Zinc-plated