Menu Search
Search
FLUKE #BAT-200

Amprobe Tester, Battery, Sealed, Compact Design

SKU # 09596949895 Manufacturer Series: BAT-200
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sealed Battery Tester
Battery Type: 9V, AA ,AAA, C, D and 1.5 Button
Display: Analog, Color Coded
Parts Included: Manual
Dimensions: LxWxH: 7.36 x 4.29 x 1.06 in. (187 x 109 x 27mm)

Battery Testers: Type - Sealed Battery Tester; Battery Type - 9V, AA ,AAA, C, D and 1.5 Button; Display - Analog, Color Coded; Parts Included - Manual; Size - LxWxH - 7.36 x4,29 x 1.06 in (187x109x27 mm); Manufacturer Series - Amprobe BAT-200