Menu Search
Search
FLUKE #BAT-250

Amprobe Battery Tester, 9V, AA,AAA, C, D and 1.5 Button Battery

SKU # 09596977912
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Battery Tester
Battery Type: 9V, AA ,AAA, C, D and 1.5 Button
Display: Analog, Color Coded
Parts Included: Manual
Dimensions: 4.3 in. H x 2.9 in. W x 1.1 in. D (110.0 x 74.0 x 29.0 mm)

The Amprobe BAT-250 battery tester is designed for one-handed, comfortable and reliable battery measurements. The uniquely designed tester offers an ergonomic slider and a v-shaped side cradle to better hold batteries in place during testing and a contoured case shape that fits neatly in your hand. Testing your batteries has never been easier.