Menu Search
Search
FLUKE #BAT-500

Amprobe Battery Impedance Tester, 1.8x39.4x9.8 in.

SKU # 09596949918
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Battery Impedance Tester
Battery Type: Compact Storage Batteries, Alkaline, Nickel-Metal Hydride (NiMH), Nickel-Cadmium (NiCd), Lithium-Ion (Li-ion) and Lead-Acid Batteries
Parts Included: Users Manual, Software Manual, Batteries, RS232C9 To USB Bridge, Cable, Software CD and Kelvin Clips
Dimensions: 1.8 in. H x 39.4 in. W x 9.8 in. D (45.7 x 39.4 x 9.8 mm)

Quick and accurate battery testing without taking the batteries off line. Comparator function with pass/fail indication speeds testing of batteries up to 500Ah. Typical applications include but are not limited to power back-up and UPS systems.