Menu Search
ABB INSTALLATION PRODUCTS #BAT22-6

Thomas and Betts Hydraulic Battery Actuated Crimper 22-6 CU/AL 1.5 Ton

SKU # 78621092214 Manufacturer Series: Sta-KonĀ®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Crimper Type: Hydraulic Battery Actuated
Crimp Force: 1.5 Ton
Head: Rotatable 360 deg
Dies: DIE2001-DIE2500 (Dies not included)
Terminal/​Splice Type: Splices, Terminations
Cable Size: 22-6 CU/AL
Length: 25.4 in.
Case: Included
Batteries: (2) 9V Standard
Charger: 120V, 60-Minute

Battery Operated Crimpers: Crimper Type - Hydraulic Battery Actuated; Crimp Force - 1.5 Ton; Head - Rotatable 360 deg; Dies - DIE2001-DIE2500 (Dies not included); Terminal/Splice Type - Splices, Terminations; Cable Size - 22-6 CU/AL; Length - 25.40"; Case - Included; Batteries - (2) 9V Standard; Charger - 120V, 60-Minute; Additional Information - Weight: 2.75 lb; Manufacturer Series - Sta-Kon

Additional Info: Weight: 2.75 lb