Menu Search
KEYSTONE #5223

Battery Contact, Positive Contact, Solid Button, Steel, Nickel Plate Contact, A, AA, CR2 Cell

SKU # 78382402545
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Battery Contacts
Contact Pole: Positive
Contact Type: Solid Button
Contact Material: Steel, Nickel Plate
Battery Style: A, AA, CR2 Cell
Mounting: PCB Mount
Dimensions: WxH: 0.441 x 0.772 in. (11.2 x 18.3mm)

Battery Mount Contact Components: Type - Battery Contacts; Contact Pole - Positive; Contact Type - Solid Button; Contact Material - Steel, Nickel Plate; Battery Style - A, AA, CR2 Cell; Mounting - PCB Mount; Dimensions - 0.441 in. (11.2 mm) Width x 0.772 in. (18.3 mm) Height; Additional Information - Number of Batteries: 1,

Additional Info: Number of Batteries: 1,