Menu Search
KEYSTONE #235

Battery Strap 1

SKU # 78382400227
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Type: Battery Strap
Battery Style: AA Cell
Number of Cells: 1
Battery Diameter: 0.563" (14.2mm)
Battery Height-Length: 4.000" (101.3 mm)
Contact Type: Brass
Contact Material: Brass, Nickel Plate
Terminals: Wire Leads
Mounting: Snap-On
Base Material: Vinyl
Dimensions: 1 x 0.7 in. (25.4 x 17.7mm)
Generic Reference: ANSI 15A,IEC LR6, NEDA 15,15C, 15D, 15F, 15M, 15NC, 221, 1101M, 1113M, 1306AP, 1306M, 1314M, 1606M

Battery Holders and Mounts: Type - Battery Strap; Number of Cells - 1; Battery Height-Length - 4.000" (101.3 mm); Contact Type - Brass; Contact Material - Brass, Nickel Plate; Terminals - Wire Leads; Mounting - Snap-On; Base Material - Vinyl; Dimensions - 1.000 x 0.700" (25.4 x 17.7 mm); Generic Reference - ANSI 15A,IEC LR6, NEDA 15,15C, 15D, 15F, 15M, 15NC, 221, 1101M, 1113M, 1306AP, 1306M, 1314M, 1606M; Additional Information - 9 Volt, T Style

Additional Info: 9 Volt, T Style