Menu Search
Battery Disconnects Battery Disconnect Switch, 100A, 12V
INTELLITEC PRODUCTS #01-00055-002

Battery Disconnect Switch, 100A, 12V

SKU # 78121910370
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Battery Disconnect Switch
Current Rating - Continuous: 100A
Voltage Rating: 12V

The Intellitec 100 Amp Battery Disconnect provides a simple, reliable and cost effective means of remotely disconnecting the battery on vehicles, boats or RV's. Rather than having to install long runs of heavy unprotected battery cable to a large cumbersome switch, the Disconnect can be located near the battery out of normal reach. It is connected to a low current switch conveniently located to the driver by low current cable. The concern of long battery cables shorting to chassis is all but gone.