Menu Search

EATON #EVSEL230HNBW

Electric Vehicle Charger

SKU: 78668551495
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Electric Vehicle Charger
Description
Battery Chargers: Type - Electric Vehicle Charger; Additional Information - Level 2, Voltage Rating : 208/240 VAC , Amperage Rating : 30A, Connection: Hardwired, Mounting: Wall, Cord Type : Basic
Additional Info: Level 2, Voltage Rating : 208/240 VAC , Amperage Rating : 30A, Connection: Hardwired, Mounting: Wall, Cord Type : Basic