BLACK & DECKER #DC9310

Battery Charger NiCd, NiMh and Lithium-Ion

SKU: 88591100781
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Battery Charger
Battery Type: Ni-Cad
Description
Battery Chargers: Type - Battery Charger; Battery Type - NiCd, NiMh and Lithium-Ion; Additional Information - Power Requirements: 120VAC, Charge Time: Less Than 1 Hour, Color: Yellow, Compatible Batteries: 7.2V - 18V
Additional Info: Power Requirements: 120VAC, Charge Time: Less Than 1 Hour, Color: Yellow, Compatible Batteries: 7.2V - 18V