Menu Search
Battery Chargers and Power Adapters Tester Power Supply Adapter, 120V Input, 15V Output, 2-Wire Plug

FLUKE #PM8907/813

Tester Power Supply Adapter, 120V Input, 15V Output, 2-Wire Plug

SKU #09596948302
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Tester Power Supply Adapter
Application: Power Cord Operation and Charging
Use With: ScopeMeter 90 & 120 series
Voltage Input: 120V
Voltage Output: 15V
Connection Input: 2-Wire Plug

Battery Chargers and Power Adapters: Type - Tester Power Supply Adapter; Application - Power Cord Operation and Charging; Use With - ScopeMeter 90 & 120 series, Fluke 43 and 43B Power Quality Analyzer; Voltage Input - 120V; Voltage Output - 15V; Connection Input - 2-Wire Plug