Menu Search
Battery Cable Connectors Battery Cable Connection Orange Compression Post Connector Post
THOMAS & BETTS #BAC20SNBT

Color-Keyed® Battery Cable Connection Orange Compression Post Connector Post

SKU # 78621097287
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Battery Cable Connection
Connector Configuration: Compression Post Connector
Terminal Type: Post
Terminal Side: Negative, Straight
Cable Size - SAE: 2/0
Cable Opening I.D.: 0.502"
Material: Copper, Tin Plated
Color Key: Orange

Battery Cable Connectors: Type - Battery Cable Connection; Connector Configuration - Compression Post Connector; Terminal Type - Post; Terminal Side - Negative, Straight; Cable Size - SAE - 2/0; Cable Opening I.D. - 0.502"; Material - Copper, Tin Plated; Color Key - Orange; Additional Information - Install tool: TBM5-SV, TMB5V; Manufacturer Series - Color-Keyed

Additional Info: Install tool: TBM5-SV, TMB5V