THOMAS & BETTS #BAC10SPBT

Battery Cable Connection Black Compression Post Connector Post

SKU: 78621097286
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Battery Cable Connection
Connector Configuration: Compression Post Connector
Terminal Type: Post
Terminal Side: Positive, Straight
Cable Size - SAE: 1/0
Cable Opening I.D.: 0.455"
Material: Copper, Tin Plated
Color Key: Black
Manufacturer Series: Color-Keyed
Description
Battery Cable Connectors: Type - Battery Cable Connection; Connector Configuration - Compression Post Connector; Terminal Type - Post; Terminal Side - Positive, Straight; Cable Size - SAE - 1/0; Cable Opening I.D. - 0.455"; Material - Copper, Tin Plated; Color Key - Black; Additional Information - Install tool: TBM5-SV, TMB5V; Manufacturer Series - Color-Keyed
Additional Info: Install tool: TBM5-SV, TMB5V