Menu Search
Search
RAYOVAC #ALAAA-18PPJ

Ultra Pro™ Battery, Non-rechargeable; Alkaline; AAA; 18 per Pack, Recloseable Contractor Pack

SKU # 01280047410

Compare

Maximum number of products selected.
View more versions of this product
Cell Size: AAA
Package Quantity: 18 per Pack, Recloseable Contractor Pack
Voltage: 1.5V
Capacity: 1180 MAH
Terminals: Flat
Height: 1.75 in.
Diameter: 0.41 in.
Type: Non-Rechargeable Battery
Chemical System: Alkaline (Manganese Dioxide)

Additional Info: Mercury free. Ten year shelf life.