Menu Search
Search
POWER SONIC #PS6100F2

Rechargeable Lead Acid Battery Emergency Battery

SKU # 78823098936
Type: Rechargeable Lead Acid Battery
Application: Emergency Battery
Voltage: 6V
Capacity: 12 AH
Terminals: Quick Connect
Height: 3.7 in.
Width: 2 in.
Length: 5.95 in.

Specialty Rechargeable Batteries: Type - Rechargeable Lead Acid Battery; Application - Emergency Battery; Voltage - 6V; Capacity - MAh - 12 AH; Terminals - Quick Connect; Height - 3.70 in; Width - 2.00 in; Length - 5.95 in; Additional Information - F Terminals, Tab 0.250 in x 0.032 in; Manufacturer Series - PowerSonic

Additional Info: F Terminals, Tab 0.250 in x 0.032 in