Menu Search
Search
EVEREADY #386BP

Silver Oxide Battery, Watch, Electronic Battery, 1.5V -

SKU # 03980000033
Type: Battery
Chemical System: Silver Oxide
Primary Application: Watch
Cell Style: Button
Voltage: 1.5V
Capacity: 120 MAH
Terminals: Flat Terminals
Height: 0.165 in. (4.2mm)
Diameter: 0.456 in. (11.6mm)
Industry Part Numbers: D301/386
NEDA Listing: 1133SO
IEC Listing: SR43
Packaging: Carded