Menu Search
Search
EVEREADY #A76BP

Manganese Dioxide Battery, Photo, Electronic Battery, 1.5V -

SKU # 03980004922
Type: Battery
Chemical System: Manganese Dioxide
Primary Application: Photo
Cell Style: Button
Voltage: 1.5V
Terminals: Flat Terminals
Height: 0.213 in. (5.4mm)
Diameter: 0.456 in. (11.6mm)
Industry Part Numbers: PX76A
NEDA Listing: 1166A
IEC Listing: LR44
Packaging: Carded