Menu Search
Bathroom Fixture Fittings Lavatory Basin, Vitreous China, 24.00 in. x 18.63 in., 37.8 lb, White

WC INC #6634-N130

Altima Lavatory Basin, Vitreous China, 24.00 in. x 18.63 in., 37.8 lb, White

SKU #78281620410
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Lavatory Basin
Application: Pedestal Lavatory
Material: Vitreous China
Size: 24 x 18.63 in.
Weight: 37.8 lb.

Bathroom Fixture Fittings: Type - Lavatory Basin; Application - Pedestal Lavatory; Material - Vitreous China; Size - 24.00 in. x 18.63 in.; Weight - 37.8 lb ; Additional Information - Color: White; Manufacturer Series - Altima

Additional Info: Color: White