Menu Search
PULSE #1019-CH

Aqua Rain Shower System, 2.5 gpm, Brass, ABS, 7 lb

SKU # 89739100127
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Shower System
Contents: Diverter, Handshower, Hose, Shower Head, Slide Bar and Soap Dish
Capacity: 2.5 gpm
Material: Brass, ABS
Size: HxWxD: 36 x 10 x 25 in.
Weight: 7 lb.

The AquaRain shower system from Pulse ShowerSpas replaces existing showerhead with an oversized rain showerhead, adjustable slide bar with soap dish and multifunction hand shower. The integrated dual-function diverter allows to use each function independently or in tandem. Typical install is less than 1 hour even for the do it yourselfer. It simply connects to the water supply at your existing showerhead location and uses your existing hot/cold shower valve.