Menu Search
PULSE #1028-CH

Shower System, 2.5 gpm, Brass, 8 lb

SKU # 89739100133 Manufacturer Series: Lanikai
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Shower System
Contents: (3) Body Jets, Diverter, Handles, Handshower, Installation Hardware, Easy-Cleaning Nozzle, Shower Head, Slide Bar, Valve, Scald Guard, Trim, Wire Soap Basket, Wand and Wand Hose
Capacity: 2.5 gpm
Material: Brass
Size: HxWxD: 39.5 x 8 x 23 in.
Weight: 8 lb.
Listing: cUPC Approved

The Lanikai 3 function shower system quickly and easily transforms your shower. Enjoy fingertip control via the conveniently located diverter. Choose between a soothing, oversized rain showerhead, convenient multi-function hand shower or rejuvenating dual-function body jets. The unique brass shower arm pivots and has 3 in. of height adjustment. Typical install is less than 1 hour even for the do it yourselfer. It simply connects to the water supply at existing shower arm location and uses your existing hot/cold shower valve.