Menu Search
PULSE #1005

Shower Panel, Acrylic

SKU # 89739100103 Manufacturer Series: Kona
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Shower Panel
Contents: (6) Body Jets, Diverter, (2) Shelves, Built-in Soap Dish, Tub Spout, Handles, Handshower, Shower Head, Valve, Wand Hose
Material: Acrylic
Size: HxWxD: 55 x 11.5 x 10.25 in.
Listing: UPC Approved, ASME A112.18.1-2005, CSA B125.1-05

The Kona has a slender design with smooth lines. It incorporates a powerful multifunction massage shower head, six two-function body spray jets, elegant hand-held shower wand and tub spout. The acrylic finish with built-in shelves and soap dish combine for good looks and superior versatility.