Menu Search
Bathroom Fixture Fittings Hand Held Shower Bracket, Plastic, 2.25 in. L x 2.88 in. W x 5.56 in. H, Chrome

PHOENIX CONTACTORS #9-341-21C

Hand Held Shower Bracket, Plastic, 2.25 in. L x 2.88 in. W x 5.56 in. H, Chrome

SKU #78652814670
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Hand Held Shower Bracket
Contents: Screws and Wall Anchors
Material: Plastic
Size: LxWxH: 2.25 x 2.88 x 5.56 in.

Bathroom Fixture Fittings: Type - Hand Held Shower Bracket; Contents - Screws and Wall Anchors; Material - Plastic; Size - 2.25 in. L x 2.88 in. W x 5.56 in. H; Additional Information - Finish: Chrome

Additional Info: Finish: Chrome