PHOENIX CONTACTORS #R4099

Bathroom Faucet, 2.2 gpm

SKU: 78652814340
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Bathroom Faucet
Application: Bath, Residential Home, Manufactured Home, Recreational Vehicle
Capacity: 2.2 gpm
Listing: ADA Compliant
Description
Bathroom Fixture Fittings: Type - Bathroom Faucet; Application - Bath, Residential Home, Manufactured Home, Recreational Vehicle; Capacity - 2.2 gpm; Listing - ADA Compliant; Additional Information - Biscuit Finish, 4 in. Center, 2 in. Shank Length
Additional Info: Biscuit Finish, 4 in. Center, 2 in. Shank Length