NON ELECTRICAL GENERIC #731150-400.020

Pedestal Leg, Vitreous China, 6.25 in. x 7.00 in., White

SKU: 78015098245
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pedestal Leg
Application: Residential
Material: Vitreous China
Size: 6.25 x 7 in.
Listing: ASME A112.19.2
Manufacturer Series: Evolution
Description
Bathroom Fixture Fittings: Type - Pedestal Leg; Application - Residential; Material - Vitreous China; Size - 6.25 in. x 7.00 in.; Listing - ASME A112.19.2; Additional Information - Color: White; Manufacturer Series - Evolution
Additional Info: Color: White