Menu Search
Bathroom Fixture Fittings Elongated Toilet Bowl, Vitreous China, 28.50 in. L x 14.00 in. W x 14.50 in. H, White

NON ELECTRICAL GENERIC #3189.016.020

Elongated Toilet Bowl, Vitreous China, 28.50 in. L x 14.00 in. W x 14.50 in. H, White

SKU #78015097998
Manufacturer Series: Colony Fitright
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Toilet Bowl
Material: Vitreous China
Size: LxWxH: 28.5 x 14 x 14.5 in.

Bathroom Fixture Fittings: Type - Toilet Bowl; Material - Vitreous China; Size - 28.50 in. L x 14.00 in. W x 14.50 in. H; Additional Information - Color: White, Shape: Elongated, Style: Traditional, Floor Mount, Water Surface Area: 9 in. x 8 in.; Manufacturer Series - Colony Fitright

Additional Info: Color: White, Shape: Elongated, Style: Traditional, Floor Mount, Water Surface Area: 9 in. x 8 in.